FESTO 567843 CONNECTING CABLE NEBU-M12W5-K-2.5-LE5
NEBU connection cable
See technical informationSee documentsReferences
Festo:NEBU-M12W5-K-2.5-LE5
Rubix:119A4850
Manufacturer :567843
EAN:4052568057879
Documents
Product details : FESTO 567843 CONNECTING CABLE NEBU-M12W5-K-2.5-LE5
connecting cable NEBU-M12W5-K-2.5-LE5 Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Delivery usually within ( 10 ) days