FESTO 569847 CONNECTING CABLE NEBU-M8W3-R-2.5-LE3
NEBU connection cable
See technical informationSee documentsReferences
Festo:NEBU-M8W3-R-2.5-LE3
Rubix:108A2674
Manufacturer :569847
EAN:4052568058005
Documents
Product details : FESTO 569847 CONNECTING CABLE NEBU-M8W3-R-2.5-LE3
connecting cable NEBU-M8W3-R-2.5-LE3 Conforms to standard=(* EN 61076-2-104, * EN 61984), Special characteristics=Oil resistant, Cable attribute=For robots, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 28 mm, * Torsion resistance: > 300,000 cycles, ±270°/0.1 m), Operating voltage range AC=0 - 60 V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
- Delivery usually within ( 10 ) days