• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Connecting cables
NILFISK 10M LEAD 21547900

NILFISK 10M LEAD 21547900

POWER CABLE WITH CONNECTOR

See technical information
References
Nilfisk:21547900
Rubix:155A3475
EAN:5715492010400
brand logo
brand logo

Product details : NILFISK 10M LEAD 21547900


10 m

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 45.42 excl. VAT
/ Each
£ 54.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC IZS31-1260P IONIZERSMC V100-49-1-7 M8 CONNECTOR WITH LEAD WIREFESTO 2376020 CONNECTING CABLESMC D-SAC50 AUTO SWITCHSMC ZS-31-C PRESSURE SWITCHSMC SY30M-15-1A CLAMP BRACKET ASSY FOR CONNECTING BASESMC EX500-AC050-SAPA SI UNITSMC GVVZS3000-21A-1 D-SUB CONNECTOR CABLE IP40 STANDARD 1 MFESTO 575114 CONNECTING CABLEFESTO 3579463 CONNECTING CABLESMC GVVZS3000-21A-2 D-SUB CONNECTOR CABLE IP40 STANDARD 3 MFESTO 8047679 CONNECTING CABLE NEBV-Z4WA2L-R-E-2.5-N-L&SMC SY100-61-2-01 3 PORT SOLENOID VALVEFESTO 575417 NEBV-S1G25-K-2.5-N-LE25-S6 CONNECTING CABLEFESTO 3056124 CONNECTING CABLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap