FESTO 543278 CONNECTING CABLE NEBV-S1W37-KM-5-LE37
NEBV connecting line for valves
See technical informationSee documentsReferences
Festo:NEBV-S1W37-KM-5-LE37
Rubix:107A6769
Manufacturer :543278
EAN:4052568181680

Documents
Product details : FESTO 543278 CONNECTING CABLE NEBV-S1W37-KM-5-LE37
Connecting cable NEBV-S1W37-KM-5-LE37 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 32 solenoid coils, with Sub-D plug socket, 37-pin. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 1539 g |
|---|---|
| Type | connecting cable nebv |
Show UNSPSC/ECL@SS
£ 139.79 excl. VAT
/ Each
£ 167.75 incl. VAT
- Delivery usually within ( 6 ) days