FESTO 533505 CONNECTING CABLE


VMPA-KMS Valve Terminal Connecting Cable

References
festo:VMPA-KMS2-8-5-PUR
rubix:391A8362
manufacturer :533505
ean:4052568167509

Product details : FESTO 533505 CONNECTING CABLE


Connecting cable VMPA-KMS2-8-5-PUR For multi-pin plug Connection to valve terminal MPA-S, appropriate for energy chain. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Min. cable bending radius=54 mm, Electrical Connection=Cable with plug, Cable structure=10 x 0,25 mm²

Technical specifications


Attributes
Logistic Weight403 g
TypeVMPA-KM
Show UNSPSC/ECL@SS
£ 83.07 excl. VAT
/ Each
£ 99.68 incl. VAT
  • Usually arrives within 14 working days