NEW PRODUCTS - BAHCO
Filter Options
Categories
screwdrivers, l-keys, bits (4)
pawls, sockets (1)
1Brand
bahco
(5)
5 Product(s) with 5 variant(s):
BAHCO S39MH 39 PIECE 1/4 SOCKET AND BIT SET
- bahco:S39MH
- rubix:402A2450
- manufacturer :S39MH
- ean:7314150557301
- In stock: Next day delivery
- Length:160 mm
- Imprint size:ph1, ph2, ph3; pz1, pz2, pz3; h3, h4, h5, h6; 4, 4.5, 6.5, 8; t8, t10, t15, t20, t25, t27, t30, t40; tr10, tr15, tr20, tr25, tr27, tr30, tr40
- Imprint:multiple imprint
£ 25.67 excl. VAT
/ Each
BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS
- bahco:S560MH
- rubix:269A3653
- ean:7314150547593
- In stock: Next day delivery
- Number of elements:56
- Square drive adapter:1/2 ''
£ 249.07 excl. VAT
/ Each
BAHCO S71MIX 71 PIECE 1/2 SOCKET AND TOOL SET
- bahco:S71MIX
- rubix:402A2451
- manufacturer :S71MIX
- ean:7314150484966
- In stock: Next day delivery
- Length:375 mm
- Imprint size:10-24 mm (metrische zeskant-doppen)
- Imprint:hex / allen
£ 158.25 excl. VAT
/ Each
BAHCO S34MC8H 34 PIECE 1/4 SOCKET AND BIT SET
- bahco:S34MC8H
- rubix:402A2452
- manufacturer :S34MC8H
- ean:7314150574728
- In stock: Next day delivery
£ 47.98 excl. VAT
/ Each
BAHCO S51MC3H 51 PIECE 3/8 SOCKET AND BIT SET
- bahco:S51MC3H
- rubix:402A2453
- manufacturer :S51MC3H
- ean:7314150574742
- In stock: Next day delivery
£ 73.25 excl. VAT
/ Each





