BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS
1/2" & 1/4" Socket Set
See technical informationSee documentsReferences
Bahco:S560MH
Rubix:269A3653
EAN:7314150547593



Documents
Product details : BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS
12-Piece 1/4" bi-hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm | 10 1/4" bi-hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm | 13-Piece 1/2" bi-hex sockets 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32 mm | Three 5/16" TORX® bits: T45, T50 and T55 | One 1/4" magnetic adaptor | Two 1/4" extension bars, 50 mm/2" and 100 mm/4" | One 1/4" sliding T-bar, 125 mm/5" | One 1/4" universal joint | One 1/4" spinner with metal handle | One 1/4" bit holder | One 1/4" bit adaptor | 1/2" extension bars, 125 mm/5" | 1/2 offset handle 8178 | 1/2 offset handle 8178 | One 1/2" spark plug hex socket, 21 mm (13/16") | One 1/2" T-adaptor for sliding T-handle
Technical specifications
Attributes
| Number of elements | 56 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s560 |
| Material | alloy steel |
Show UNSPSC/ECL@SS
£ 249.07 excl. VAT
/ Each
£ 298.88 incl. VAT
- In stock: Next day delivery
