BAHCO S51MC3H 51 PIECE 3/8 SOCKET AND BIT SET

S51MC3H 51 PIECE 3/8 SOCKET AND BIT SET

See technical information

References

Bahco:S51MC3H
Rubix:402A2453
Manufacturer :S51MC3H
EAN:7314150574742
brand logo

Product details : BAHCO S51MC3H 51 PIECE 3/8 SOCKET AND BIT SET


12 hex sockets 3/8” standard 7400SM: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm / 6 hex deep sockets 3/8” A7402SM: 10, 11, 13, 16, 17, 21 mm / 1 ratchet 3/8 quick release 7750QR / 1 spinner handle ¼” 6956 / 2 extension bars 3/8” 7760: 75 mm, 150 mm / 1 universal joint 3/8” 7766 / 1 bit holder 3/8” for ¼” bits 7773A / 1 bit holder ¼” for ¼” bits 6973A / 59/PH: 5 bits ¼” PH0, PH1, PH2, PH3, PH4 / 59S/: 3 bits ¼” flat: SL4, SL5.5, SL8 / 59/PZ: 3 bits ¼” PZ1, PZ2, PZ3 / 59/H: 6 bits ¼” Hex, H3, H4, H5, H6, H8, H10 / 59/T: 8 bits ¼” Torx, T8, T10, T15, T20, T25, T27, T30, T40 / 1 hex male adaptor to square male adaptor K6625-1/4 / Micro Matt finish / High-performance 50BV30 alloy steel / Spare case S51MC3H-BOX: high density polythene (HDPE) / Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
£ 73.25 excl. VAT
/ Each
£ 87.90 incl. VAT
  • In stock: Next day delivery