BAHCO S34MC8H 34 PIECE 1/4 SOCKET AND BIT SET
S34MC8H 34 PIECE 1/4 SOCKET AND BIT SET
See technical informationReferences
Bahco:S34MC8H
Rubix:402A2452
Manufacturer :S34MC8H
EAN:7314150574728
Product details : BAHCO S34MC8H 34 PIECE 1/4 SOCKET AND BIT SET
13 hex sockets ¼” standard 6700SM: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm | 1 ratchet ¼” short quick release 6950QRS |1 universal joint ¼” 6966 |1 bit holder ¼” for ¼” bits 6973A |1 extension bars ¼” 6960-3, 75 mm |1 handle ratcheting bit holder B700 | 59/PH: 3 bits ¼” PH1, PH2, PH3 | 59S/: 2 bits ¼” Flat: SL4, SL5.5 | 59/PZ: 3 bits ¼” PZ1, PZ2, PZ3 | 59/H: 3 bits ¼” Hex, H4, H5, H6 | 59/T: 4 bits ¼” Torx, T10, T15, T20, T25 | 1 adaptor ¼” male square to ¼” male hexagon K6625-1/4 | Micro Matte finish | High-performance 50BV30 alloyed steel | MC8H => Spare Case: ABS, 215 mm x 130 mm x 50 mm | Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 47.98 excl. VAT
/ Each
£ 57.58 incl. VAT
- In stock: Next day delivery

