BAHCO S71MIX 71 PIECE 1/2 SOCKET AND TOOL SET
S71MIX 71 PIECE 1/2 SOCKET AND TOOL SET
See technical informationReferences
Bahco:S71MIX
Rubix:402A2451
Manufacturer :S71MIX
EAN:7314150484966


Technical specifications
| Length | 375 mm |
|---|---|
| Imprint size | 10-24 mm (metrische zeskant-doppen) |
| Imprint | hex / allen |
Product details : BAHCO S71MIX 71 PIECE 1/2 SOCKET AND TOOL SET
15-piece 1/2" hex sockets 10,11,12,13,14,15,16,17,18,19,20,21,22,23 and 24 mm (7800SM) | 1-piece 1/2" ratchet: quick-release, 60 teeth/6° action angle (8150QR) | 1-piece 3/8" to 1/2" Adaptor Sliding Head (7772H) | 1-piece 1/2" extension bar, 75 mm/3" (8160-3) | 1-piece 1/2" extension bar, 250 mm/10" (8160-10) | 1-piece 1/2" universal joint (8166) | 6-piece combination wrenches: 8,10,13,14,17,19 mm (111M) | 9-piece Long Ball End Hex L-keys 1.5,2,2.5,3,4,5,6,8,10 mm (1996M) | 1-piece side cutting pliers 160 mm (2171G-160) | 1-piece slip joint pliers 250 mm (2971G-250) | 30-piece 1/4" bits + 1-piece 1/4" bit holder in a practical removable case (59/S31B) | 1-piece Ratchet screwdriver | 1-piece Claw Hammer (428F-13) | 1-piece Wooden folding rule (WR2-MM) | Matte finish | High-performance alloy steel | Case: high density polythene (HDPE) | Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Length | 375 mm |
|---|---|
| Imprint size | 10-24 mm (metrische zeskant-doppen) |
| Imprint | hex / allen |
| Square | 12.7 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 158.25 excl. VAT
/ Each
£ 189.90 incl. VAT
- In stock: Next day delivery