References
Bahco:S39MH
Rubix:402A2450
Manufacturer :S39MH
EAN:7314150557301


Technical specifications
| Length | 160 mm |
|---|---|
| Imprint size | ph1, ph2, ph3; pz1, pz2, pz3; h3, h4, h5, h6; 4, 4.5, 6.5, 8; t8, t10, t15, t20, t25, t27, t30, t40; tr10, tr15, tr20, tr25, tr27, tr30, tr40 |
| Imprint | multiple imprint |
Product details : BAHCO S39MH 39 PIECE 1/4 SOCKET AND BIT SET
6-Piece 1/4" Bi-hex sockets 6, 7, 8, 10, 11 and 13 mm A6700DM | One 1/4" compact length metal handle ratchet, quick release, 60 teeth/6° action angle, 125 mm | One 1/4" adaptor 60 mm KM653-QR | One 1/4" bit holder with locking spring 6973A | One 1/4" bit square adaptor to 1/4" hexagon K6625-1/4 | Three 1/4" bits, PH1, PH2, PH3 | Three 1/4" bits, PZ1, PZ2, PZ3 | Four 1/4" Hexagonal bits, H3, H4, H5, H6 | Four 1/4" Flat bits, 4, 4.5, 6.5, 8 | Eight 1/4" Torx bits, T8, T10, T15, T20, T25, T27, T30, T40 | Seven 1/4" Torx Tamper bits, TR10, TR15, TR20, TR25, TR27, TR30, TR40 | Micro matte finish | High-performance alloy steel | Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets | Quick socket release button on ratchet | Case: High density polythene (HDPE), 35 mm x 165 mm x 85 mm, SPAR-CASE-A6 | Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Imprint size | ph1, ph2, ph3; pz1, pz2, pz3; h3, h4, h5, h6; 4, 4.5, 6.5, 8; t8, t10, t15, t20, t25, t27, t30, t40; tr10, tr15, tr20, tr25, tr27, tr30, tr40 |
| Imprint | multiple imprint |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- In stock: Next day delivery