Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 858636 FEMALE HOSETAIL 10- G1/4IN
MECALINE 858636 FEMALE HOSETAIL 10- G1/4IN
NICKEL-PLATED BRASS HOSE TAIL - FEMALE ADAPTERS
References
mecaline:
858636
rubix:
216A2259
ean:
3660338137068
Technical specifications
Connecting diameter
G1/4
''
Interior tube diameter metric
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858636 FEMALE HOSETAIL 10- G1/4IN
Material: nickel-plated brass. BSP thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G1/4
''
Interior tube diameter metric
10
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859352 MALE HOSE TAIL 12-G3/8
MECALINE 859342 MALE HOSE TAIL 8 G1/4
MECALINE MALE HOSETAIL 24-R3/4IN 786166
LEGRIS 0934 06 10 HOSE BARBED 6MM M 1/8IN BSPT NICKEL PLATED
PARKER PUSHLOCK-FITTINGS 35C82-15-8B
LEGRIS 0934 16 17 HOSE BARBED 16MM M 3/8IN BSPT NICKEL PLATED
MECALINE 869647 MALE HOSETAIL BRASS 14 R3/8IN
MECALINE 858635 FEMALE HOSETAIL 9- G3/8IN
MECALINE MALE HOSETAIL 19-R3/4IN 786165
MECALINE 859344 MALE HOSE TAIL 8 G1/2
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859337 MALE HOSE TAIL 4 M5
LEGRIS HOSE TAIL 0136-14-13
NORGREN 291171248 1/2 BSP HOSE ADAPTOR BSPT
MECALINE 858665 MALE HOSE TAIL 9-R1/8