References
IMI Norgren:Y68A-AGN-N1N
Rubix:119A8719
Manufacturer :Y68A-AGN-N1N


Technical specifications
| Type | yoke assembly y68 g 1 1/4 1 station |
|---|---|
| Number of Ports | 1 |
Product details : NORGREN Y68A-AGN-N1N YOKE ASSEMBLY
Mounting frame 1-fold G1 1/4
Yoke Assembly Y68 G 1 1/4 1 Station
Technical specifications
Attributes
| Type | yoke assembly y68 g 1 1/4 1 station |
|---|---|
| Number of Ports | 1 |
| Max. service pressure | 17 bar |
| Volume flow rate | 8820 l/min |
| Material | aluminium |
| Pressure range | 3 bis 10 bar (solenoid-betätigung) bzw. bis 17 bar (pilot-betätigung) |
| Min. service pressure | 3 bar |
Show UNSPSC/ECL@SS
£ 92.10 excl. VAT
/ Each
£ 110.52 incl. VAT
- Usually arrives within 14 working days