FESTO 161108 INTERMEDIATE PLATE NZV-01/02-VDMA
NZV Subplate according to ISO 5599-1
See technical informationSee documentsReferences
Festo:NZV-01/02-VDMA
Rubix:109A4569
Manufacturer :161108
EAN:4052568071820
Documents
Product details : FESTO 161108 INTERMEDIATE PLATE NZV-01/02-VDMA
intermediate plate NZV-01/02-VDMA Allows the combination of different sizes of standard manifold sub-bases. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=270 g, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 3=G1/2
Technical specifications
Attributes
| Type | intermediate plate according to iso 15407-1 |
|---|
Show UNSPSC/ECL@SS
£ 51.15 excl. VAT
/ Each
£ 61.38 incl. VAT
- Delivery usually within ( 6 ) days
