PARKER XED14X15-R1/4VITON ED14X1.5VITX


O-Rings, Seals and Retaining Rings for Industrial Fittings

References
parker hannifin:ED14X1.5VITX
rubix:155A4488

Product details : PARKER XED14X15-R1/4VITON ED14X1.5VITX


Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters.

Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation
• Alternative Energy
• Off-Shore/Oil & Gas

Features/Benefits:
• Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications.
• Fluorocarbon o-rings and seals are available for higher temperature specifications.
• For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request.
• Broad range of options: O-ring Face Seal (ORFS) tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals.

Applications:
• Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Color: Brown
Compatible Fitting: n/a
Dash Number: n/a
Division: Tube Fittings Division
Durometer: 90
Fitting Thread Size: 1/4"-19, M14x1.5
Inside Diameter: n/a, 11.6
Materials Of Construction: n/a
Maximum Operating Temperature: 400
Minimum Operating Temperature: -15
Outside Diameter: n/a
Polymer Material Options: Fluorocarbon Rubber (FKM, FPM)
Product Style: Type E Metric Port (ED Seal), Type E BSPP Port (ED Seal)
Product Type: Seal
Tube Outside Diameter: n/a
Width: n/a, 1.5

Technical specifications


Attributes
TypeO-Ring
MaterialFluorocarbon
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • Usually arrives within 14 working days