References
SMC:MXQA-JS25
Rubix:393A9136

Documents
Product details : SMC MXQA-JS25 SPARE PART
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
Strengths
Applicable series: MXQ.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | fasteners mxq-z |
Show UNSPSC/ECL@SS
£ 112.79 excl. VAT
/ Each
£ 135.35 incl. VAT
- Usually arrives within 14 working days