PARKER FILTER ELEMENT K430AO


OIL-Xplus Genuine Replacement Compressed Air Filter Elements

References
parker hannifin:K430AO
rubix:153A7518
brand logo
brand logo
Technical specifications
TypeAir Filter Element

Product details : PARKER FILTER ELEMENT K430AO


Compressed air filter elements are designed to remove oil and water in liquid and aerosol state, atmospheric dirt and solid particulate.

Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to include pleated media construction and improved drainage material.

Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.

Features
• Lower total cost of ownership

• Lower environmental impact reducing CO2 emissions

• Guaranteed continuous air quality

• Design to be retrofitted into original OIL-Xplus filter housings

• Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements

• Maximum operating temperature 100°C

Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: Compressed Air and Nitrogen Gas Applications
Brand: domnick hunter
Division: Gas Separation and Filtration Division EMEA
Element Change Interval: 12 Months
Filter Type: AO and AOTS General Purpose Coalescing and Dry Particulate
For Use With: OIL-Xplus 0430G Housings
Industry: Industrial Manufacturing Equipment
Food & Beverage
Automotive
Electronics
Pharmaceuticals
Medical & Dental
Micron Rating: Down to 1 micron
Number Of Elements: 1
Product Series: OIL-Xplus Genuine Replacement Compressed Air Filter Elements
Product Type: Compressed Air Filter Element
Technology: Filtration

Technical specifications


Attributes
TypeAir Filter Element
Show UNSPSC/ECL@SS
£ 407.74 excl. VAT
/ Each
£ 489.29 incl. VAT
  • Usually arrives within 14 working days