OPTIBELT HTD TIMING BELT 1778 14M 4077ZA

OMEGA 14M

See technical information
References
Optibelt:1778 14M 40
Rubix:104A6637
Manufacturer :1637606
EAN:4014486098983
brand logo
Technical specifications
Profile14m
Primitive length1778 mm
Belt width40 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1778 14M 4077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight720 g
Profile14m
Primitive length1778 mm
Belt width40 mm
Materialchloroprene
Pitch14 mm
Number of teeth127
Show UNSPSC/ECL@SS
£ 125.32 excl. VAT
/ Each
£ 150.38 incl. VAT
  • Usually arrives within 14 working days