References
Optibelt:2660 14M 85
Rubix:266A3425
Manufacturer :1034483
EAN:4044978202505

Product details : OPTIBELT 2660 14M 85 1034483
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2660 mm |
| Belt width | 85 mm |
| Material | rubber |
| Pitch | 14 mm |
Show UNSPSC/ECL@SS
£ 301.11 excl. VAT
/ Each
£ 361.33 incl. VAT
- Usually arrives within 14 working days
