References
Optibelt:320 8M 85
Rubix:105A1851
Manufacturer :1521669
EAN:4014486052763




Product details : OPTIBELT 320 8M 8577TD HTD TIMING BELT 320-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 320 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 40 |
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
- Usually arrives within 14 working days
