References
Optibelt:576 8M 50
Rubix:104A1313
Manufacturer :1645591
EAN:4014486053159




Product details : OPTIBELT HTD TIMING BELT 576 8M 5077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 576 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 34.07 excl. VAT
/ Each
£ 40.88 incl. VAT
- Usually arrives within 14 working days
