References
Optibelt:840 8M 30
Rubix:102A4114
Manufacturer :1507644
EAN:4014486054170




Product details : OPTIBELT RPP BELT 840-8M-30MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Profile | 8m |
| Primitive length | 840 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 105 |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- Usually arrives within 14 working days
