References
Optibelt:1056 8M 20
Rubix:105A6255
Manufacturer :1822282
EAN:4014486054873




Product details : OPTIBELT HTD BELT 8M 1056-8M-20MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days
