References
Optibelt:1064 8M 30
Rubix:104A3186
Manufacturer :1845514
EAN:4014486054934




Product details : OPTIBELT HTD TIMING BELT 1064 8M 3077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1064 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 133 |
Show UNSPSC/ECL@SS
£ 31.48 excl. VAT
/ Each
£ 37.78 incl. VAT
- Usually arrives within 14 working days
