References
Optibelt:1160 8M 50
Rubix:105A1074
Manufacturer :1751433
EAN:4014486055238




Product details : OPTIBELT HTD TIMING BELT 1160 8M 5077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1160 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 145 |
Show UNSPSC/ECL@SS
£ 56.18 excl. VAT
/ Each
£ 67.42 incl. VAT
- Usually arrives within 14 working days
