References
Optibelt:2080 8M 50
Rubix:104A6816
Manufacturer :2080 8M 5077ZA
EAN:4014486057430




Product details : OPTIBELT HTD TIMING BELT 2080 8M 5077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2080 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 260 |
Show UNSPSC/ECL@SS
£ 88.47 excl. VAT
/ Each
£ 106.16 incl. VAT
- Usually arrives within 14 working days
