References
Optibelt:3600 8M 85
Rubix:105A5395
Manufacturer :1991864
EAN:4014486455618




Product details : OPTIBELT 3600 8M 8577ZA HTD TIMING BELT 3600-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3600 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 450 |
Show UNSPSC/ECL@SS
£ 383.67 excl. VAT
/ Each
£ 460.40 incl. VAT
- Usually arrives within 14 working days
