References
Optibelt:2200 8M 30
Rubix:266A3421
Manufacturer :1034466
EAN:4044978202444

Product details : OPTIBELT 2200 8M 30 1034466
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
Show UNSPSC/ECL@SS
£ 46.69 excl. VAT
/ Each
£ 56.03 incl. VAT
- Usually arrives within 14 working days
