References
Optibelt:835 D5M 25
Rubix:106A2927
Manufacturer :1554871
EAN:4014486068177

Product details : OPTIBELT 835 D5M 2577TD HTD TIMING BELT D835-5M-25MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d5m |
|---|---|
| Primitive length | 835 mm |
| Belt width | 25 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 167 |
Show UNSPSC/ECL@SS
£ 55.61 excl. VAT
/ Each
£ 66.73 incl. VAT
- Usually arrives within 14 working days
