References
Optibelt:800 D8M 20
Rubix:230A8628
Manufacturer :1866834
EAN:4014486068771

Product details : OPTIBELT 800-D8M-20 DOUBLE SIDED HTD BELT D800-8M-20
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 800 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 69.21 excl. VAT
/ Each
£ 83.05 incl. VAT
- Usually arrives within 14 working days
