References
Optibelt:1248 D8M 30
Rubix:266A2990
Manufacturer :1898285
EAN:4014486453577

Product details : OPTIBELT 1248 D8M 30 1898285
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1248 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 156 |
Show UNSPSC/ECL@SS
£ 137.65 excl. VAT
/ Each
£ 165.18 incl. VAT
- Usually arrives within 14 working days
