OPTIBELT 1424 D8M 50 1889257

OMEGA D8M

See technical information
References
Optibelt:1424 D8M 50
Rubix:266A2759
Manufacturer :1889257
EAN:4014486452938
brand logo
Technical specifications
Profiled8m
Primitive length1424 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 1424 D8M 50 1889257


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
Profiled8m
Primitive length1424 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth178
Show UNSPSC/ECL@SS
£ 254.88 excl. VAT
/ Each
£ 305.86 incl. VAT
  • Usually arrives within 14 working days