References
Optibelt:1148 14M 85 HIPO
Rubix:266A3933
Manufacturer :1098821
EAN:4044978598790

Product details : OPTIBELT 1148 14M 85 HIPO 1098821
HTD-1148-14M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1148 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 235.64 excl. VAT
/ Each
£ 282.77 incl. VAT
- Usually arrives within 14 working days
