References
Optibelt:1512 14M 115 HIPO
Rubix:266A3962
Manufacturer :1082593
EAN:4044978564252

Product details : OPTIBELT 1512 14M 115 HIPO 1082593
HTD-1512-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1512 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 108 |
Show UNSPSC/ECL@SS
£ 361.80 excl. VAT
/ Each
£ 434.16 incl. VAT
- Usually arrives within 14 working days
