References
Optibelt:1610 14M 170 HIPO
Rubix:266A3968
Manufacturer :1082615
EAN:4044978564474

Product details : OPTIBELT 1610 14M 170 HIPO 1082615
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 551.12 excl. VAT
/ Each
£ 661.34 incl. VAT
- Usually arrives within 14 working days
