References
Optibelt:1890 14M 115 HIPO
Rubix:266A3981
Manufacturer :1082643
EAN:4044978564757

Product details : OPTIBELT 1890 14M 115 HIPO 1082643
HTD-1890-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1890 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 414.77 excl. VAT
/ Each
£ 497.72 incl. VAT
- Usually arrives within 14 working days
