References
Optibelt:2100 14M 170 HIPO
Rubix:266A3987
Manufacturer :1082655
EAN:4044978564870

Product details : OPTIBELT 2100 14M 170 HIPO 1082655
HTD-2100-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2100 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 656.69 excl. VAT
/ Each
£ 788.03 incl. VAT
- Usually arrives within 14 working days
