References
Optibelt:4326 14M 115 HIPO
Rubix:266A4036
Manufacturer :1082752
EAN:4044978565846

Product details : OPTIBELT 4326 14M 115 HIPO 1082752
HTD-4326-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4326 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 309 |
Show UNSPSC/ECL@SS
£ 759.77 excl. VAT
/ Each
£ 911.72 incl. VAT
- Usually arrives within 14 working days
