References
Optibelt:1096 8M 20 HIPO
Rubix:266A3753
Manufacturer :1082167
EAN:4044978559999

Product details : OPTIBELT 1096 8M 20 HIPO 1082167
HTD-1096-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1096 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 137 |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Usually arrives within 14 working days
