References
Optibelt:1096 8M 85 HIPO
Rubix:266A3756
Manufacturer :1082172
EAN:4044978560049

Product details : OPTIBELT 1096 8M 85 HIPO 1082172
HTD-1096-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1096 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 137 |
Show UNSPSC/ECL@SS
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
- Usually arrives within 14 working days
