References
Optibelt:1216 8M 85 HIPO
Rubix:266A3780
Manufacturer :1082228
EAN:4044978560605

Product details : OPTIBELT 1216 8M 85 HIPO 1082228
HTD-1216-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1216 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 152 |
Show UNSPSC/ECL@SS
£ 108.77 excl. VAT
/ Each
£ 130.52 incl. VAT
- Usually arrives within 14 working days
