References
Optibelt:1248 8M 50 HIPO
Rubix:266A3783
Manufacturer :1082242
EAN:4044978560742

Product details : OPTIBELT 1248 8M 50 HIPO 1082242
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1248 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 156 |
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
- Usually arrives within 14 working days
