References
Optibelt:1280 8M 20 HIPO
Rubix:266A3785
Manufacturer :1082246
EAN:4044978560780

Product details : OPTIBELT 1280 8M 20 HIPO 1082246
HTD-1280-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1280 mm |
| Belt width | 20 mm |
| Material | fiberglass |
| Pitch | 8 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- Usually arrives within 14 working days
