References
Optibelt:1696 8M 30 HIPO
Rubix:266A3846
Manufacturer :1082369
EAN:4044978562012

Product details : OPTIBELT 1696 8M 30 HIPO 1082369
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1696 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 212 |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Usually arrives within 14 working days
