References
Optibelt:1936 8M 85 HIPO
Rubix:266A3868
Manufacturer :1082413
EAN:4044978562456

Product details : OPTIBELT 1936 8M 85 HIPO 1082413
HTD-1936-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1936 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 242 |
Show UNSPSC/ECL@SS
£ 155.87 excl. VAT
/ Each
£ 187.04 incl. VAT
- Usually arrives within 14 working days
