References
Optibelt:2200 8M 85 HIPO
Rubix:266A3884
Manufacturer :1082445
EAN:4044978562777

Product details : OPTIBELT 2200 8M 85 HIPO 1082445
HTD-2200-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 178.91 excl. VAT
/ Each
£ 214.69 incl. VAT
- Usually arrives within 14 working days
