References
Optibelt:2400 8M 30 HIPO
Rubix:266A3894
Manufacturer :1082473
EAN:4044978563057

Product details : OPTIBELT 2400 8M 30 HIPO 1082473
HTD-2400-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2400 mm |
| Belt width | 30 mm |
| Material | rubber |
| Pitch | 8 mm |
| Number of teeth | 300 |
Show UNSPSC/ECL@SS
£ 66.70 excl. VAT
/ Each
£ 80.04 incl. VAT
- Usually arrives within 14 working days
