References
Optibelt:3048 8M 50 HIPO
Rubix:266A3911
Manufacturer :1082506
EAN:4044978563385

Product details : OPTIBELT 3048 8M 50 HIPO 1082506
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3048 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 381 |
Show UNSPSC/ECL@SS
£ 152.97 excl. VAT
/ Each
£ 183.56 incl. VAT
- Usually arrives within 14 working days
