References
Optibelt:352 8M 20 HIPO
Rubix:266A3609
Manufacturer :1081783
EAN:4044978556158

Product details : OPTIBELT 352 8M 20 HIPO 1081783
HTD-352-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 352 mm |
| Belt width | 20 mm |
| Material | elastomer |
| Pitch | 8 mm |
| Number of teeth | 44 |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Usually arrives within 14 working days
