References
Optibelt:376 8M 30 HIPO
Rubix:266A3614
Manufacturer :1081796
EAN:4044978556288

Product details : OPTIBELT 376 8M 30 HIPO 1081796
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 376 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 47 |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Usually arrives within 14 working days
